Round Rigid Duct, 10 in Duct Dia, 10 3/4 in W, 10 ft. L, 10 3/4 in H

  • Mfr # HGUC1000PG1000

  • Zoro # G8541425


product price:  $399.99
/ea
Sold in multiples of 2 for $799.98
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Duct Fitting Duct Size
10"
Width
10 3/4 in
Height
10 3/4 in
Length
10 ft.
Outlet Diameter
10-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HGUC1000PG1000
Zoro #
G8541425
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
10"
Width
10 3/4 in
Height
10 3/4 in
Length
10 ft.
Outlet Diameter
10-3/4"
Duct Fitting Diameter
10 in
Duct Fitting Length
10 ft
Overall Length
10 ft
For Nominal Duct Diameter
10 in

Details

Item
Rigid Duct
Damper Shape
Round
Duct Fitting Material
Type I PVC
Special Features
Maximum Temperature of 140 Degrees F
Duct Fitting Item
Duct Pipe
Material
PVC
Color
Dark Gray
Type
PVC
Maximum Pressure Rating
10 in wc
Shape
Straight
Product Type
Rigid Duct
Maximum Temperature Rating
140 Degrees F

Description

Rigid Duct, For Nominal Duct Diameter 10 in, Overall Length 10 ft, Product Type Rigid Duct, Material PVC, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Shape Straight, Color Dark Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.