Freeze Dryer, Stainless Steel - Large
- Mfr # HRFD-LSS
- Zoro # G324217440
product price:Â
$
4,626.99
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
- HRFD-LSS
- Zoro #
- G324217440
- UPC #
- -
- Country of Origin
- China
Description
With the Harvest Right Freeze Dryer you can preserve healthy food that you love to eat. Perfect for freeze drying fruits, vegetables, meats, dairy products, meals, desserts, and more. Patented technology preserves the taste, nutrition, and texture of nearly any food for up to 25 . The Large Freeze Dryer will freeze dry 2,500 pounds of fresh food per ( 12-16 pounds per batch). In a s time, you can freeze dry 546 gallons of food. Easy to use. Just press start and the freeze dryer will beep when finished. Simply filter and replace oil, it just takes one or two minutes. Features Freeze Dryer. Easy to use. Just press start and the freeze dryer will beep when finished. Simply filter and replace oil, it just takes one or two minutes. Specifications Color: Stainless Steel. Size: Large. Dimension: 22.5 in W x 25.5 in D x 32.5 in H. Weight: 250 lbs.