Zoro Homepage

Salt Light Dimmable 6W LED Light Bulb - Cool White

  • Mfr # LED6W-GU10-CWHT-12

  • Zoro # G215831489


product price: $41.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED6W-GU10-CWHT-12
Zoro #
G215831489
UPC #
724086021499
Country of Origin
China

Description

Features -Dimmable GU10 LED Cool White -Diameter - 2 in. -Length - 2.4 in. -6W High Power GU10 LED Lamp with GU10 Base -Charming Cool White Color -Temperature - 2700-3300K -High Luminous intensity output - 450LM -High Energy Efficiency bulb &Spaced Edge for Heat Sink. -No UV or Thermal Radiation Solid State-Fast Turn on -Voltage - 110 volts -Base Type - GU10 LED -Type of Bulb - LED -Luminous Flux - 450.00 -Wattage - 6 watts -Incandescent equivalent - 50 watts -Color Temperature - 3000 Kelvin -Color Rendering Index CRI - 85.00 -Average Life - 50000 hours -Color - Silver -Shape - Bulb -Item Weight - 2.1 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.