Bolt Set, Toilet, 1/4"
Mfr # 051101
Zoro # G3040825
product price: $3.19
/eaKey Features
Fits Brand
Universal Fit
For Use With
Most Toilets
Color/Finish
Brass
Material
Brass
Includes
(2) Each 1/4 in x 2-1/4 in E-Z Snap Bolts, Nuts, Round Washers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
051101
Zoro #
G3040825
UPC #
078864511017
Country of Origin
Taiwan, Province of China
Details
Item
Flange Bolt Set
Fits Brand
Universal Fit
For Use With
Most Toilets
Color/Finish
Brass
Material
Brass
Includes
(2) Each 1/4 in x 2-1/4 in E-Z Snap Bolts, Nuts, Round Washers
Material of Construction
Brass
Type
Toilet
Product Type
Toilet Flange Kit
Compatible Brand
Universal
Compatible Series
Universal
Compatible Product Type
Toilets
Compatible SubBrand
Most Toilets
Description
Flange Bolt Set, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.