Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt Set, Toilet, 5/16in

  • Mfr # 051151

  • Zoro # G2823116


product price: $5.29
/ea

Key Features

Fits Brand
Universal Fit
For Use With
Most Toilets
Material
Brass
Color/Finish
Brass
Includes
(2) Each 5/16 in x 2-1/4 in E-Z Snap Bolts, Nuts, Round Washers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
051151
Zoro #
G2823116
UPC #
078864511512
Country of Origin
Taiwan, Province of China

Details

Item
Flange Bolt Set
Fits Brand
Universal Fit
For Use With
Most Toilets
Material
Brass
Color/Finish
Brass
Includes
(2) Each 5/16 in x 2-1/4 in E-Z Snap Bolts, Nuts, Round Washers
Type
Toilet
Material of Construction
Brass
Compatible Brand
Universal
Compatible Product Type
Toilets
Compatible SubBrand
Most Toilets
Compatible Series
Universal
Product Type
Toilet Flange Kit

Description

Flange Bolt Set, Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.