Zoro Homepage

Flange Repair Ring

  • Mfr # 014719

  • Zoro # G2579044


product price: $9.95
/ea

Key Features

Fits Brand
Universal Fit
For Use With
All Closet Hubs
Color/Finish
Stainless Steel
Color
Chrome
Size
3 in, 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
014719
Zoro #
G2579044
UPC #
078864147100
Country of Origin
Taiwan, Province of China

Dimensions

Size
3 in, 4 in

Details

Item
Toilet Flange
Fits Brand
Universal Fit
For Use With
All Closet Hubs
Color/Finish
Stainless Steel
Color
Chrome
Material
Stainless Steel
Material of Construction
Stainless Steel
Finish
Stainless Steel
Fixture Type
Toilets
Type
Toilet Flange Repair Ring
Compatible Brand
Universal
Compatible SubBrand
Most Toilets
Compatible Product Type
Toilets
Product Type
Toilet Flange
Compatible Series
Universal

Description

Toilet Flange, SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.