Zoro Homepage

Pipe Thread Compound, 8 fl-oz Jar, Liquid, Paste, White

  • Mfr # 023045

  • Zoro # G216507345


product price: $15.45
/ea

Key Features

Product Form
Liquid, Paste
Chemical Base
PTFE
Container Size
8 fl oz
Container Type
Jar
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
023045
Zoro #
G216507345
UPC #
751981023457
Country of Origin
United States

Dimensions

Container Size
8 fl oz

Details

Product Form
Liquid, Paste
Chemical Base
PTFE
Container Type
Jar
Color
White

Description

PIPE JOINT PASTE PFTE 8OZ Specifications: Application: For plastic or metal threaded pipe carrying water, steam and caustics or dilute acid Compositions: Calcium Carbonate Oxidized Soy Bean Oil 2-Butoxyethanol Polyfluoroethylene Alkyl Quaternary Ammonium Bentonite Titanium Dioxide Distillates Petroleum Hydrotreated Light Naphthenic Distillates Petroleum Hydrotreated Heavy Naphthenic Quartz White thread lubricant and sealant. Brushable paste dries slowly, non-hardening, withstands up to 3000 psi on gases at temps from -50 to 500 deg F. Use on water, steam, natural and LP gas, oils, fuels, dilute acids. Apply to metals, PVC, CPVC, ABS, polypropylene and nylon. all purpose sealant for heavy-duty applications. Warning, never use any pipe thread sealant paste or stick on halogens or oxygen, use PTFE pipe thread tape.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.