
Thread Seal Tape, 520 in L, 1 in W, PTFE, Blue/White
Mfr # 017400-24
Zoro # G516266850
product price: $3.25
/eaSold in multiples of 3 for $9.75
Key Features
Material
PTFE
Color
Blue/White
Thickness
0.003 in
Overall Width
1 in
Tape Type
All-purpose plumber's tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
017400-24
Zoro #
G516266850
UPC #
78864174007
Country of Origin
United States
Dimensions
Thickness
0.003 in
Overall Width
1 in
Overall Length
520 in
Details
Material
PTFE
Color
Blue/White
Tape Type
All-purpose plumber's tape
Description
TAPE SEAL PTFE 1X520 0.4 density, 0.003 in thick. Over 50% elongation and chemically inert. Provides a strong tight seal for any threaded joint and permits easy disassembly. Tolerates -400 to 500 deg F. Suitable for use on oxygen systems. Non-toxic and non-flammable. Meets Federal Specification T-27730A.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.