Zoro Homepage

Toilet Bowl Gasket

  • Mfr # 004309

  • Zoro # G0700497


product price: $7.65
/ea

Key Features

Fits Brand
Universal Fit
For Use With
3" and 4" Waste Lines; Floor and Most Wall Bowls
Standards
Federal Specification TT-P-1536A
Includes
2 Each 1/4 x 2-1/4" Bolts, Nuts, Round Washers, Retainer Washers
Material
Bolt Set: Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
004309
Zoro #
G0700497
UPC #
078864043006
Country of Origin
United States

Dimensions

Size
Bolt Set: 1/4� x 2-1/4�
Manufacturers Warranty Length
10 Year

Details

Item
Wax Ring
Fits Brand
Universal Fit
For Use With
3" and 4" Waste Lines; Floor and Most Wall Bowls
Standards
Federal Specification TT-P-1536A
Includes
2 Each 1/4 x 2-1/4" Bolts, Nuts, Round Washers, Retainer Washers
Material
Bolt Set: Brass
Color
Yellow
Type
Reinforced Wax Gaskets
Fixture Type
Toilets
Material of Construction
Bolt Set: Brass
Compatible Product Type
Toilets
Product Type
Wax Ring
Compatible SubBrand
Most Toilets
Compatible Manufacturer Part Number
Universal
Compatible Brand
Universal
Compatible Series
Universal

Description

Wax Ring, Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.