0.005 in. Cutter dia x 1/64 Length of Cut x 0.025 in. Reach Carbide Square End Mill, 4 Flutes

  • Mfr # 956805

  • Zoro # G411370089


product price:  $81.49
/ea

Key Features

Number of Flutes
4
Length of Cut
0.015" (1/64 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Overall Reach
0.025"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
956805
Zoro #
G411370089
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.015" (1/64 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Neck Length
0.01"
Neck Dia.
0.0045"
Cutter Diameter
0.005"

Details

Number of Flutes
4
Overall Reach
0.025"
Reach
(5x)
LOC Multiple
(3x)
Coating
UN
Metric
No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.