0.0050 in. Cutter dia. x1/64 in. Carbide Square End Mill, 2 Flutes, Amorphous dia.mond Coated

  • Mfr # 72005-C4

  • Zoro # G811325344


product price: $57.75
/ea

Key Features

Number of Flutes
2
Length of Cut
0.015" (1/64 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72005-C4
Zoro #
G811325344
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.015" (1/64 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Cutter Diameter
0.005"

Details

Number of Flutes
2
LOC Multiple
(3x)
Coating
C4
Metric
No

Description

0.0050 in. Cutter Dia. x 0.0150 in. 1/64 Length of Cut Carbide Square End Mill, 2 Flutes, Amorphous Dia.mond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.