0.0050 in. Radius x 0.1230 in. Length of Cut x 45 Degree per side Carbide Runner Cutter, 2 Flutes

  • Mfr # 856550

  • Zoro # G011326394


product price:  $95.55
/ea
Free Shipping & Returns

Key Features

Included Angle
90°
Number of Flutes
2
Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.25" (1/4 in)
Radius
0.005"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
856550
Zoro #
G011326394
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.25" (1/4 in)
Radius
0.005"
Length of Cut
0.123"

Details

Included Angle
90°
Number of Flutes
2
Coating
UN
Metric
No
Angle per Side
45

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.