0.0050 in. Radius x .5mm Pilot dia. x 1/2 in. Reach Carbide Corner Rounding End Mill, 2 Flutes

  • Mfr # 57505-C3

  • Zoro # G811324897


product price:  $58.69
/ea

Key Features

Overall Length
1.5" (1-1/2 in)
Shank Dia.
0.125" (1/8 in)
Number of Flutes
2
Radius
0.005"
Pilot Dia.
0.02" (0.5 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57505-C3
Zoro #
G811324897
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5" (1-1/2 in)
Shank Dia.
0.125" (1/8 in)
Radius
0.005"
Pilot Dia.
0.02" (0.5 mm)
Neck Dia.
0.062" (1/16 in)

Details

Number of Flutes
2
Overall Reach
0.5" (1/2 in)
Reach
(8x)
Coating
C3
Shoulder Flare
5
Pilot Flare
5
Metric
No

Description

0.0050 in. Radius x 0.0200 in. .5 mm Pilot Dia. x 0.5000 in. 1/2 Reach Carbide Corner Rounding End Mill, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.