0.0050'' Radius x 0.0100'' Pilot DIA x 0.1560'', 5/32 Reach - - 2 FL - AlTiN Coated

  • Mfr # 994605-C3

  • Zoro # G713082062


product price:  $53.49
/ea

Key Features

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Number of Flutes
2
Radius
0.0050 in
Finish - Machining
C3 Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
994605-C3
Zoro #
G713082062
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Radius
0.0050 in
Pilot Dia.
0.0100 in
Neck Dia.
1/32 in

Details

Number of Flutes
2
Finish - Machining
C3 Coated
Shoulder Flare
5
Pilot Flare
5
Overall Reach
5/32 in
SAE or Metric
SAE
Reach Multiple
(5x)

Description

0.0050'' Radius x 0.0100'' Pilot DIA x 0.1560'' 5/32 Reach Carbide Corner Rounding End Mill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.