0.0060 in. Cutter dia x 0.0480 in. Length of Cut Carbide Square End Mill, 3 Flutes

  • Mfr # 33606

  • Zoro # G411325201


product price:  $75.05
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.048"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
LOC Multiple
(8x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33606
Zoro #
G411325201
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.048"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Cutter Diameter
0.006"

Details

Number of Flutes
3
LOC Multiple
(8x)
Metric
No
Coating
UN

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.