
0.0100 in. Cutter dia. x1/64 in. x 2 Degree 1/2 in. Taper Reach Carbide Ball End Mill, 2 Flutes
Mfr # 29810
Zoro # G811369539
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Length of Cut
0.015" (1/64 in)
Shank Dia.
0.125" (1/8 in)
LOC Multiple
(1.5x)
Minor Diameter
0.008" (0.2 mm)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
29810
Zoro #
G811369539
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.015" (1/64 in)
Shank Dia.
0.125" (1/8 in)
Minor Diameter
0.008" (0.2 mm)
Overall Length
2.5" (2-1/2 in)
Neck Length
0.01"
Neck Dia.
0.032"
Cutting Dia.
0.01"
Details
Number of Flutes
2
LOC Multiple
(1.5x)
Neck Angle
2°
Tapered Reach
0.375" (3/8 in)
Coating
UN
Overall Reach
0.5" (1/2 in)
Metric
No
Description
0.0100 in. Cutter Dia. x 0.0150 in. 1/64 Length of Cut x 2° 0.5000 in. 1/2 Taper Reach Carbide Ball End Mill, 2 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.