0.0110 in. Drill dia x 0.1600 in. Flute Length Carbide Drill, 2 Flutes, Amorphous diamond Coated

  • Mfr # 20110-C4

  • Zoro # G911325718


product price:  $39.25
/ea

Key Features

Overall Length
1.5 in
Point Angle
130 Degrees
Flute Length
0.16"
Shank Diameter
0.125 in (1/8 in)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20110-C4
Zoro #
G911325718
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1.5 in
Flute Length
0.16"
Shank Diameter
0.125 in (1/8 in)
Drill Point Dia.
0.011"
Neck Dia.
0.028" (0.7 mm)

Details

Point Angle
130 Degrees
Number of Flutes
2
Overall Reach
0.413"
Coating
C4
Metric
No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.