
0.012 in. .3 mm Cutter dia x 0.06 in. x 0.12 in. Reach Carbide Square End Mill, 3 Flutes
Mfr # 13612
Zoro # G711369417
product price:Â $78.75
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
0.06"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Coating
UN
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
13612
Zoro #
G711369417
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.06"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.0112"
Cutter Diameter
0.012" (0.3 mm)
Details
Number of Flutes
3
Coating
UN
LOC Multiple
(5x)
Reach
(10x)
Overall Reach
0.12"
Metric
No
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.