Shop HARVEY TOOL
See all product information
Create Account
0.0120in (.3 mm) Cutter DIA x 0.0360in L of Cut x 0.0960in Reach Carbide Ball End Mill, 4 Flutes
- Mfr # 76812
- Zoro # G522772970
product price:Â
$
97.89
/ea
Key Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
0.036 in
Single End/Double End
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76812
- Zoro #
- G522772970
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Single End/Double End
- Single
- End Mill Style
- Ball
- Item
- Miniature End Mills
- Shank Type
- Cylindrical
- Cutting Direction
- Right Hand
- Series
- Miniature End Mills - Ball - Long Reach, Standard Flute
- Finish
- Uncoated
- Overall Reach
- 0.096 in
Dimensions
- Dimension Type
- Inch
- Length of Cut
- 0.036 in
- Shank Dia.
- 1/8 in
- Cutting Dia.
- 0.012 in
- Neck Dia.
- 0.0112 in
- Overall Length
- 1-1/2 in
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.