0.0120in (.3 mm) Cutter DIA x 0.0600in Length of Cut Carbide Ball End Mill, 4 Flutes, AlTiN Coated
- Mfr # 841012-C3
- Zoro # G322772965
product price:Â
$
95.19
/ea
Key Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
0.06 in
Single End/Double End
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 841012-C3
- Zoro #
- G322772965
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Single End/Double End
- Single
- Series
- Miniature End Mills - Ball - Long Flute
- End Mill Style
- Ball
- Shank Type
- Cylindrical
- Item
- Miniature End Mills
- Finish
- AlTiN
- Cutting Direction
- Right Hand
Dimensions
- Dimension Type
- Inch
- Length of Cut
- 0.06 in
- Shank Dia.
- 1/8 in
- Cutting Dia.
- 0.012 in
- Overall Length
- 2-1/2 in
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.