0.0120in (.3 mm) Cutter DIA x 0.0960in Length of Cut Carbide Ball End Mill, 4 Flutes

  • Mfr # 845512

  • Zoro # G722772909


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
0.096 in
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
845512
Zoro #
G722772909
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Inch
Length of Cut
0.096 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Cutting Dia.
0.012 in

Details

End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Style
Ball
Finish
Uncoated
Item
Miniature End Mills
Shank Type
Cylindrical
Cutting Direction
Right Hand
Series
Miniature End Mills - Ball - Long Flute

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.