0.012in. .3 mm Cutter dia x 0.036in. Length of Cut Carbide Ball End Mill, 3 Flutes, AlTiN Coated

  • Mfr # 835912-C3

  • Zoro # G211325975


product price:  $73.19
/ea

Key Features

Number of Flutes
3
Length of Cut
0.036"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
835912-C3
Zoro #
G211325975
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.036"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Cutting Dia.
0.012" (0.3 mm)

Details

Number of Flutes
3
LOC Multiple
(3x)
Metric
No
Coating
C3

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.