0.0150'', 1/64 Radius x 0.0200'', .5 mm Pilot DIA x 0.7500'', 3/4 Reach - - 2 FL - AlTiN Coated

  • Mfr # 55315-C3

  • Zoro # G913081599


product price:  $70.09
/ea

Key Features

Overall Length
2 in
Shank Dia.
1/8 in
Number of Flutes
2
Radius
1/64 in
Finish - Machining
C3 Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55315-C3
Zoro #
G913081599
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/8 in
Radius
1/64 in
Pilot Dia.
0.5 mm
Neck Dia.
1/16 in

Details

Number of Flutes
2
Finish - Machining
C3 Coated
Pilot Flare
5
Shoulder Flare
5
Overall Reach
3/4 in
Reach Multiple
(12x)
SAE or Metric
SAE

Description

0.0150'' 1/64 Radius x 0.0200'' .5 mm Pilot DIA x 0.7500'' 3/4 Reach Carbide Corner Rounding End Mill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.