0.0197'', .5 mm Drill DIA x 0.2750'' Flute Length - 2 FL - Amorphous Diamond Coated

  • Mfr # 20197-C4

  • Zoro # G513082026


product price: $33.75
/ea

Key Features

Finish - Machining
C4 Coated
Number of Flutes
2
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Point Angle
130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20197-C4
Zoro #
G513082026
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Flute Length
0.2750 in
Neck Diameter
0.7 mm
Drill Diameter
0.5 mm

Details

Finish - Machining
C4 Coated
Number of Flutes
2
Point Angle
130
Overall Reach
0.4130 in
SAE or Metric
SAE

Description

0.0197'' .5 mm Drill DIA x 0.2750'' Flute Length Carbide Drill, 2 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.