0.01in. Radius x 0.06in. Pilot dia Carbide Corner Rounding End Mill DE, 4 Flutes, AlTiN Coated

  • Mfr # 929910-C3

  • Zoro # G711324638


product price:  $75.56
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5" (1-1/2 in)
Shank Dia.
0.125" (1/8 in)
Number of Flutes
4
Radius
0.01"
Pilot Dia.
0.06"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929910-C3
Zoro #
G711324638
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5" (1-1/2 in)
Shank Dia.
0.125" (1/8 in)
Radius
0.01"
Pilot Dia.
0.06"

Details

Number of Flutes
4
Single End/Double End
Double Ended
Coating
C3
Metric
No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.