
0.0200 in. .5 mm Cutter dia. x 0.1000 in. Carbide Square Upcut End Mill for Plastic, 1 Flute
Mfr # 52420
Zoro # G111326416
product price: $47.99
/eaKey Features
Number of Flutes
1
Length of Cut
0.1"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
LOC Multiple
(5x)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52420
Zoro #
G111326416
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Cutter Diameter
0.02" (0.5 mm)
Details
Number of Flutes
1
LOC Multiple
(5x)
Metric
No
Coating
UN
Description
0.0200 in. .5 mm Cutter Dia. x 0.1000 in. Length of Cut Carbide Square Upcut End Mill for Plastic, 1 Flute
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.