0.0200 in Radius x 0.1420 in x 30 Degree per side Carbide Runner Cutter, 2 Flutes, AlTiN Nano Coated

  • Mfr # 934501-C6

  • Zoro # G011325144


product price:  $84.29
/ea
Free Shipping & Returns

Key Features

Included Angle
60°
Number of Flutes
2
Overall Length
2" (2 in)
Shank Dia.
0.1875" (3/16 in)
Length of Cut
0.142"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
934501-C6
Zoro #
G011325144
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2" (2 in)
Shank Dia.
0.1875" (3/16 in)
Length of Cut
0.142"
Radius
0.02"

Details

Included Angle
60°
Number of Flutes
2
Angle per Side
30
Metric
No
Coating
C6

Description

0.0200 in. Radius x 0.1420 in. Length of Cut x 30° per side Carbide Runner Cutter, 2 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.