
0.0200'' Radius x 0.0580'' Pilot DIA - - 4 FL
Mfr # 728620
Zoro # G113081764
product price: $44.35
/eaKey Features
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Number of Flutes
4
Radius
0.0200 in
Finish - Machining
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
728620
Zoro #
G113081764
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Radius
0.0200 in
Pilot Dia.
0.0580 in
Details
Number of Flutes
4
Finish - Machining
UN
Single End/Double End
Single End
Shoulder Flare
2
Pilot Flare
2
SAE or Metric
SAE
Description
0.0200'' Radius x 0.0580'' Pilot DIA Carbide Corner Rounding End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.