0.0200in (.5 mm) Cutter DIA x 0.0050in Radius x 0.0160in L of Cut Carbide Corner Radius End Mill

  • Mfr # 720420

  • Zoro # G322772637


product price:  $68.55
/ea

Key Features

Cutting Direction
Right Hand
Length of Cut
0.016 in
Shank Dia.
1/8 in
Finish
Uncoated
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
720420
Zoro #
G322772637
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.016 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Corner Radius
0.005 in
Milling Diameter
0.02 in
Dimension Type
Inch

Details

Cutting Direction
Right Hand
Item
Miniature End Mills
Finish
Uncoated
End Mill Style
Corner Radius
Series
Miniature End Mills - Corner Radius - Stub & Standard
Shank Type
Cylindrical
Single End/Double End
Single
End Mill Material
Solid Carbide
Number of Flutes
4

Description

0.0200in (.5 mm) Cutter DIA x 0.0050in Radius x 0.0160in L of Cut Carbide Corner Radius End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.