0.0200in (.5 mm) Cutter DIA x 0.0630in L of Cut x 120Deg. , Carbide Drill/End Mill, 2 Flutes

  • Mfr # 12967

  • Zoro # G722772923


product price:  $52.45
/ea

Key Features

Material
Solid Carbide
Overall Length
1-1/2 in
End Mill Style
Drill Style
Included Angle
120°
Length of Cut
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12967
Zoro #
G722772923
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Length of Cut
0.063 in
Shank Dia.
1/8 in
Milling Diameter
0.02 in

Details

Material
Solid Carbide
End Mill Style
Drill Style
Included Angle
120°
Finish
Uncoated
Shank Type
Cylindrical
Number of Flutes
2
Measurement System
Inch
Series
Drill/End Mills - Drill Style - 2 Flute
Cutting Direction
Right Hand
Item
Drill/End Mills
Single End/Double End
Single

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.