
0.0200in (.5 mm) Cutter DIA x 0.0630in L of Cut x 90Deg. , Carbide Drill/End Mill, 2 Flutes
Mfr # 46567
Zoro # G522772994
product price: $52.45
/eaKey Features
Single End/Double End
Single
Measurement System
Inch
Shank Dia.
1/8 in
Length of Cut
0.063 in
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46567
Zoro #
G522772994
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1/8 in
Length of Cut
0.063 in
Milling Diameter
0.02 in
Overall Length
1-1/2 in
Details
Single End/Double End
Single
Measurement System
Inch
Finish
Uncoated
Included Angle
90°
Cutting Direction
Right Hand
Series
Drill/End Mills - Drill Style - 2 Flute
Item
Drill/End Mills
Material
Solid Carbide
Number of Flutes
2
End Mill Style
Drill Style
Shank Type
Cylindrical
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.