
0.0200in (.5 mm) Cutter DIA x 0.2500in (1/4) L of Cut Carbide Square End Mill, 3 Flutes
Mfr # 34920-C4
Zoro # G222772683
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
3
Length of Cut
1/4 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
34920-C4
Zoro #
G222772683
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Length of Cut
1/4 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Cutting Dia.
0.02 in
Details
End Mill Material
Solid Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Style
Square
Series
Miniature End Mills - Square - Long Flute
Finish
Amorphous Diamond
Item
Miniature End Mills
Shank Type
Cylindrical
Cutting Direction
Right Hand
Description
0.0200in (.5 mm) Cutter DIA x 0.2500in (1/4) L of Cut Carbide Square End Mill, 3 Flutes, Amorphous Diamond Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.