0.0225 in. Drill dia. x 0.216in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated

  • Mfr # HGD0225-C6

  • Zoro # G111326126


product price:  $66.25
/ea

Key Features

Overall Length
2 in
Point Angle
140 Degrees
Flute Length
0.216"
Shank Diameter
0.125 in (1/8 in)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HGD0225-C6
Zoro #
G111326126
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Flute Length
0.216"
Shank Diameter
0.125 in (1/8 in)
Drill Point Dia.
0.0225"

Details

Point Angle
140 Degrees
Number of Flutes
2
LOC Multiple
(8x)
Coating
C6
Metric
No

Description

0.0225 in. Drill Dia. x 0.2160 in. Flute Length Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.