0.0250 in. Cutter dia. x 0.0750 in. x 0.1500 in. Reach Carbide Square End Mill, 4 Flutes

  • Mfr # 802425-C3

  • Zoro # G211369641


product price:  $52.65
/ea

Key Features

Number of Flutes
4
Length of Cut
0.075"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Reach
(6x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
802425-C3
Zoro #
G211369641
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.075"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Neck Dia.
0.024" (0.6 mm)
Cutter Diameter
0.025"

Details

Number of Flutes
4
Reach
(6x)
Coating
C3
LOC Multiple
(3x)
Overall Reach
0.15"
Metric
No

Description

0.0250 in. Cutter Dia. x 0.0750 in. Length of Cut x 0.1500 in. Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.