
0.0250 in. Cutter dia. x 1/8 in. x 5/16 Reach Carbide Square End Mill, 3 Flutes
Mfr # 867025
Zoro # G711369851
product price:Â $63.19
/eaKey Features
Number of Flutes
3
Length of Cut
0.125" (1/8 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
867025
Zoro #
G711369851
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.125" (1/8 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.024" (0.6 mm)
Cutter Diameter
0.025"
Details
Number of Flutes
3
Coating
UN
Reach
(12x)
LOC Multiple
(5x)
Overall Reach
0.3125" (5/16 in)
Metric
No
Description
0.0250 in. Cutter Dia. x 1/8 in. Length of Cut x 0.3125 in. 5/16 Reach Carbide Square End Mill, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.