0.0250 in. Cutter dia. x 1/8 in. x 5/16 Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated

  • Mfr # 867025-C3

  • Zoro # G511369846


product price:  $69.69
/ea

Key Features

Number of Flutes
3
Length of Cut
0.125" (1/8 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Coating
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
867025-C3
Zoro #
G511369846
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.125" (1/8 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.024" (0.6 mm)
Cutter Diameter
0.025"

Details

Number of Flutes
3
Coating
C3
Reach
(12x)
Overall Reach
0.3125" (5/16 in)
LOC Multiple
(5x)
Metric
No

Description

0.0250 in. Cutter Dia. x 1/8 in. Length of Cut x 0.3125 in. 5/16 Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.