
0.0250 in. Drill dia. x 0.1200 in. Carbide HP Drill for Prehardened Steels, 2 Flutes, AlTiN Coated
Mfr # FKB0250-C3
Zoro # G811325306
product price:Â $59.29
/eaKey Features
Overall Length
2 in
Point Angle
140 Degrees
Flute Length
0.12"
Shank Diameter
0.125 in (1/8 in)
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FKB0250-C3
Zoro #
G811325306
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Flute Length
0.12"
Shank Diameter
0.125 in (1/8 in)
Drill Point Dia.
0.025"
Details
Point Angle
140 Degrees
Number of Flutes
2
LOC Multiple
(3x)
Coating
C3
Metric
No
Description
0.0250 in. Drill Dia. x 0.1200 in. Flute Length Carbide HP Drill for Prehardened Steels, 2 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.