
0.0250 in. Drill dia x 0.2750 in. Flute Length Carbide Drill, 2 Flutes, Amorphous diamond Coated
Mfr # 20220-C4
Zoro # G711325833
product price:Â $31.89
/eaKey Features
Overall Length
1.5 in
Point Angle
130 Degrees
Flute Length
0.275"
Shank Diameter
0.125 in (1/8 in)
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20220-C4
Zoro #
G711325833
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
1.5 in
Flute Length
0.275"
Shank Diameter
0.125 in (1/8 in)
Drill Point Dia.
0.025"
Details
Point Angle
130 Degrees
Number of Flutes
2
Coating
C4
Metric
No
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.