0.0250 in Radius x 0.1620 in x 15 Degree per side Carbide Runner Cutter, 2 Flutes, AlTiN Nano Coated

  • Mfr # 75154-C6

  • Zoro # G411325966


product price:  $59.99
/ea

Key Features

Included Angle
30°
Number of Flutes
2
Overall Length
1.5" (1-1/2 in)
Shank Dia.
0.125" (1/8 in)
Length of Cut
0.162"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75154-C6
Zoro #
G411325966
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5" (1-1/2 in)
Shank Dia.
0.125" (1/8 in)
Length of Cut
0.162"
Radius
0.025"

Details

Included Angle
30°
Number of Flutes
2
Coating
C6
Angle per Side
15
Metric
No

Description

0.0250 in. Radius x 0.1620 in. Length of Cut x 15° per side Carbide Runner Cutter, 2 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.