0.0250in Cutter DIA x 0.0050in Radius x 0.0200in L of Cut Carbide Corner Radius End Mill, 4 Flutes

  • Mfr # 720425

  • Zoro # G122772776


product price:  $63.35
/ea

Key Features

Dimension Type
Inch
Corner Radius
0.005 in
Milling Diameter
0.025 in
End Mill Material
Solid Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
720425
Zoro #
G122772776
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Inch
Corner Radius
0.005 in
Milling Diameter
0.025 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length of Cut
0.02 in

Details

End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Finish
Uncoated
Series
Miniature End Mills - Corner Radius - Stub & Standard
Cutting Direction
Right Hand
Item
Miniature End Mills
Shank Type
Cylindrical
End Mill Style
Corner Radius

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.