0.02in. .5 mm Cutter dia x 0.03in. Length of Cut x 0.12in. Reach Carbide Ball End Mill, 4 Flutes

  • Mfr # 753020

  • Zoro # G211324701


product price:  $78.69
/ea

Key Features

Number of Flutes
4
Length of Cut
0.03"
Shank Dia.
0.125" (1/8 in)
Cutting Dia.
0.02" (0.5 mm)
Overall Reach
0.12"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
753020
Zoro #
G211324701
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.03"
Shank Dia.
0.125" (1/8 in)
Cutting Dia.
0.02" (0.5 mm)
Neck Dia.
0.0192"
Overall Length
2.5" (2-1/2 in)

Details

Number of Flutes
4
Overall Reach
0.12"
Reach
(6x)
LOC Multiple
(1.5x)
Metric
No
Coating
UN

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.