
0.02in. .5 mm Cutter dia x 0.16in. Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated
Mfr # 826820-C3
Zoro # G411325423
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
0.16"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
LOC Multiple
(8x)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
826820-C3
Zoro #
G411325423
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.16"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Cutter Diameter
0.02" (0.5 mm)
Details
Number of Flutes
4
LOC Multiple
(8x)
Coating
C3
Metric
No
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.