0.02in. .5 mm Drill dia x 0.06in. Flute Length, 140 Degree Carbide Spot Drill, 2 Flutes, TiB2 Coated

  • Mfr # 39820-C8

  • Zoro # G311325660


product price:  $46.35
/ea

Key Features

Overall Length
1.5 in
Flute Length
0.06"
Shank Diameter
0.125 in (1/8 in)
Number of Flutes
2
Drill Point Dia.
0.02" (0.5 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39820-C8
Zoro #
G311325660
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5 in
Flute Length
0.06"
Shank Diameter
0.125 in (1/8 in)
Drill Point Dia.
0.02" (0.5 mm)
Web Thickness
0.002"

Details

Number of Flutes
2
LOC Multiple
(3x)
Included Angle
140°
Type
I
Metric
No
Coating
C8
Angle per Side
70

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.