
0.02in. .5 mm Drill dia x 0.06in. Flute Length, 90 Degree Carbide Spot Drill, 2 Flutes, TiB2 Coated
Mfr # 11420-C8
Zoro # G211324626
product price: $45.55
/eaKey Features
Overall Length
1.5 in
Flute Length
0.06"
Shank Diameter
0.125 in (1/8 in)
Number of Flutes
2
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11420-C8
Zoro #
G211324626
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5 in
Flute Length
0.06"
Shank Diameter
0.125 in (1/8 in)
Drill Point Dia.
0.02" (0.5 mm)
Web Thickness
0.002"
Details
Number of Flutes
2
Type
I
LOC Multiple
(3x)
Included Angle
90°
Coating
C8
Angle per Side
45
Metric
No
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.