0.0300 in. Cutter dia. x 0.1560 in. 5/32 Carbide Tapered Square End Mill, 4 Flutes

  • Mfr # 723630-C6

  • Zoro # G811326334


product price:  $63.99
/ea

Key Features

Number of Flutes
4
Length of Cut
0.156" (5/32 in)
Shank Dia.
0.1875" (3/16 in)
Overall Length
2" (2 in)
Included Angle
40°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
723630-C6
Zoro #
G811326334
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.156" (5/32 in)
Shank Dia.
0.1875" (3/16 in)
Overall Length
2" (2 in)
Cutter Diameter
0.03"

Details

Number of Flutes
4
Included Angle
40°
LOC Multiple
(5x)
Angle per Side
20
Metric
No
Coating
C6

Description

0.0300 in. Cutter Dia. x 0.1560 in. 5/32 Length of Cut Carbide Tapered Square End Mill, 4 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.