Shop HARVEY TOOL

0.0300 in. Cutter dia x 0.3000 in. Length of Cut Carbide Tapered Ball End Mill, 4 Flutes

  • Mfr # 723330

  • Zoro # G411326147


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.3"
Shank Dia.
0.1875" (3/16 in)
Included Angle
30°
Angle per Side
15
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
723330
Zoro #
G411326147
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3"
Shank Dia.
0.1875" (3/16 in)
Cutting Dia.
0.03"
Overall Length
2" (2 in)

Details

Number of Flutes
4
Included Angle
30°
Angle per Side
15
LOC Multiple
(10x)
Metric
No
Coating
UN

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.