0.0310 in. 1/32 Cutter dia x 0.0470 in. 3/64 Length of Cut Carbide Square End Mill, 5 Flutes

  • Mfr # 739431

  • Zoro # G211325791


product price:  $33.49
/ea

Key Features

Number of Flutes
5
Length of Cut
0.047" (3/64 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
LOC Multiple
(1.5x)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
739431
Zoro #
G211325791
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.047" (3/64 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Cutter Diameter
0.031" (1/32 in)

Details

Number of Flutes
5
LOC Multiple
(1.5x)
Metric
No
Coating
UN

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.