0.0310 in. 1/32 Cutter dia. x 0.0930 in. 3/32 x 1/4 in. Reach Carbide Ball End Mill, 2 Flutes

  • Mfr # 903831

  • Zoro # G811369461


product price:  $70.59
/ea

Key Features

Number of Flutes
2
Length of Cut
0.093" (3/32 in)
Shank Dia.
0.125" (1/8 in)
Coating
UN
Overall Reach
0.25" (1/4 in)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
903831
Zoro #
G811369461
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.093" (3/32 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Neck Dia.
0.03"
Neck Length
0.157"
Cutting Dia.
0.031" (1/32 in)

Details

Number of Flutes
2
Coating
UN
Overall Reach
0.25" (1/4 in)
Reach
(8x)
LOC Multiple
(3x)
Metric
No

Description

0.0310 in. 1/32 Cutter Dia. x 0.0930 in. 3/32 Length of Cut x 1/4 in. Reach Carbide Ball End Mill, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.