
0.0310in (1/32) Cutter DIA x 0.0460in L of Cut x 0.1870in (3/16) Reach Carbide Square End Mill
Mfr # 753631
Zoro # G822772656
product price:Â $63.45
/eaKey Features
Material
Solid Carbide
Measurement System
Inch
Milling Diameter
0.031 in
Overall Length
2-1/2 in
Number of Flutes
4
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
753631
Zoro #
G822772656
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
0.031 in
Overall Length
2-1/2 in
Length of Cut
0.046 in
Neck Dia.
0.03 in
Shank Dia.
1/8 in
Details
Material
Solid Carbide
Measurement System
Inch
Number of Flutes
4
End Mill Style
Square
Finish
Uncoated
Shank Type
Cylindrical
Item
Miniature End Mills
Series
Miniature End Mills - Square - Long Reach, Stub Flute
Single End/Double End
Single
Overall Reach
0.187 in
Cutting Direction
Right Hand
Description
0.0310in (1/32) Cutter DIA x 0.0460in L of Cut x 0.1870in (3/16) Reach Carbide Square End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.