
0.0310in (1/32) Cutter DIA x 0.0470in (3/64) L of Cut Carbide Deburring Ball End Mill, 6 RH Teeth
Mfr # 697831
Zoro # G322772743
product price:Â $46.05
/eaKey Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Length of Cut
0.047 in
Single End/Double End
Single
Shank Dia.
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
697831
Zoro #
G322772743
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Length of Cut
0.047 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Cutting Dia.
0.031 in
Details
End Mill Material
Solid Carbide
Single End/Double End
Single
Item
Miniature End Mills
Series
Miniature End Mills - Ball - Deburring End Mill
Number of Teeth
6
End Mill Style
Ball
Finish
Uncoated
Cutting Direction
Right Hand
Shank Type
Cylindrical
Description
0.0310in (1/32) Cutter DIA x 0.0470in (3/64) L of Cut Carbide Deburring Ball End Mill, 6 RH Teeth, 5 LH Teeth
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.